Shop All Wheel Bearings
Skf
Shaft Seal, 1-3/8 x 2-7/16 x 5/16", CRW1, NBR
Mfr # 13810
Zoro # G9627834
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 3/8 in
- Outside Dia. 2 7/16 in
- Lip Material Nitrile Rubber
- Max. Pressure 10 psi
Product Information
- Brand Skf
- MFR # 13810
- Zoro # G9627834
- UPC # 085311013024
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 3/8 in |
Outside Dia. | 2 7/16 in |
Width | 5/16 in |
Outside Diameter | 2.441 in |
Inside Diameter | 1.375 in |
Overall Width | 0.313 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.375 in, Outside Diameter 2.441 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,480 RPM, Maximum Surface Speed 6.38 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Left Elbow Terminal, 3/0 ga, Purp, Neg (4230N)
- GENUINE Genuine Bolt Pressure Plate To Flywheel, 21207548052 (21207548052)
- MALCO Malco FST2 Fin Straightening Tool (FST2)
- WIX FILTERS Xp Lube Filter, 51393Xp (51393XP)
- SKF Adapter Bearing, G1104-Krrb (G1104-KRRB)
- SKF Bearing, 6202-Ffb (6202-FFB)
- SKF Small Bore Seals (30 X 37 X 4)
- SKF Wheel Seal - Rear, 35000 (35000)
- SKF Housed Adapter Bearing, Rak1 (RAK1)
- SKF Alternator Bearing, 6000-2RSJ (6000-2RSJ)
- TIMKEN Wheel Bearing and Hub Assembly - Rear, HA590157 (HA590157)
- Skf Wheel Bearings