Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-3/8 x 2-27/32 x 5/16", CRW1, NBR
Mfr # 13920
Zoro # G9395416
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 3/8 in
- Outside Dia. 2 27/32 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 13920
- Zoro # G9395416
- UPC # 085311013208
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 3/8 in |
Outside Dia. | 2 27/32 in |
Width | 5/16 in |
Overall Width | 0.313 in |
Inside Diameter | 1.375 in |
Outside Diameter | 2.835 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.375 in, Outside Diameter 2.835 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,480 RPM, Maximum Surface Speed 6.38 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT SHOTS SECRET Diesel Extreme Clean and Boost, 2 Quarts (PO40464Z)
- WIX FILTERS Air Filter, 49728 (49728)
- REESE Step Bumper Receiver, 4000 GVW Lb. (75673)
- BLAIR Rotabroach 3PK 8Mm 3/8-24Th (BLR11208-3)
- SKF Shaft Seal, 1-3/8 x 2-27/32 x 5/16", CRWA1, NBR (13918)
- SKF V-Ring Seal, 400550 (400550)
- SKF Grease Seals, 17413 (17413)
- SKF Grease Seals, 14975 (14975)
- SKF Shaft Seal, 1-1/4 x 1-7/8 x 1/4", CRWA1, NBR (12386)
- SKF Shaft Seal, 1-13/16 x 2-7/16 x 5/16", CRW1, NBR (18039)
- SKF Shaft Seal, 1-3/8 x 2-1/4 x 1/4", HM14, Nitrile (13689)
- Skf Automotive Engine Gaskets & Seals