Shop All Transmission Parts & Components
Skf
Shaft Seal, 1-3/8 x 1-7/8 x 3/16", HM14, NBR
Mfr # 13543
Zoro # G2702570
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 1 3/8 in
- Outside Dia. 1 7/8 in
- Width 3/16 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 13543
- Zoro # G2702570
- UPC # 085311012560
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 1 3/8 in |
Outside Dia. | 1 7/8 in |
Width | 3/16 in |
Inside Diameter | 1.375 in |
Outside Diameter | 1.874 in |
Overall Width | 0.188 in |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.375 in, Outside Diameter 1.874 in, Overall Width 0.188 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,489 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Accessory Power Connector Kits, 12 Volt (32850)
- SIEMENS Safety Switch, General Duty, 2 Phase (GF222NA)
- WELD MOUNT AT-5 Large White Nylon Wire Tie Mount - Qty. 50 (805950)
- LUK Clutch Kit, 05-038 (05-038)
- SKF Shaft Seal, 1-3/8 x 1-7/8 x 5/16", CRWA1, NBR (13535)
- SKF Shaft Seal, 1-3/8 x 1-55/64 x 1/4", CRW1, NBR (13534)
- SKF Speedi-Sleeves Speedi Sleeve, 99111 (99111)
- SKF Manual Trans Shift Shaft Seal, 6130 (6130)
- SKF Engine Crankshaft Repair Sleeve, 99360 (99360)
- SKF Shaft Seal, 1-9/16 x 2-39/64 x 5/16", CRW1, NBR (15699)
- URO PARTS Transmission Oil Pan & Filter Kit, 24118612901Prm (24118612901PRM)
- Skf Transmission Parts & Components