Shop All Transmission Parts & Components
Skf
Shaft Seal, 1-3/8 x 1-55/64 x 1/4", CRW1, NBR
Mfr # 13534
Zoro # G2277926
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 3/8 in
- Outside Dia. 1 7/8 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 13534
- Zoro # G2277926
- UPC # 085311012515
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 1 3/8 in |
Outside Dia. | 1 7/8 in |
Width | 1/4 in |
Outside Diameter | 1.874 in |
Overall Width | 0.25 in |
Inside Diameter | 1.375 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.375 in, Outside Diameter 1.874 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,480 RPM, Maximum Surface Speed 6.38 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 12" Length, 3/8" Lugs (4-3MBCSET12)
- RANGER 6Ton Jack Stands, PK 2 (RJS-6T)
- AGS Brass Elbow, Female(3/8-24 Inverted), Male(1/8-27 NPTF), 1/bag (BLF-56B)
- POWERMATE Air Hose, w/Tire Chuck, 3 ft. (012-0146RP)
- SKF Shaft Seal, 1-3/8 x 1-7/8 x 5/16", CRWA1, NBR (13535)
- SKF Shaft Seal, 1-3/8 x 1-7/8 x 3/16", HM14, NBR (13543)
- SKF Shaft Sleeve, Dia. 2.359 to 2.365 In (99235)
- SKF GREASE SEALS (18718)
- SKF Shaft Seal, 1-15/16 x 2-9/16 x 5/16", CRW1, NBR (19211)
- SKF Shaft Sleeve, Dia. 0.873 to 0.877 In (99087)
- CROWN AUTOMOTIVE Transmission Crossmember Mounting Bolt Kit For Jeep Tj, Yj, 6 Bolts (6035836K6)
- Skf Transmission Parts & Components