Shop All Engine Components
Skf
Shaft Seal, 1-3/4 x 2-7/16 x 5/16", CRW1, NBR
Mfr # 17284
Zoro # G9627493
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 3/4 in
- Outside Dia. 2 7/16 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 17284
- Zoro # G9627493
- UPC # 085311018340
- Country of Origin United States
- Category Engine Components
Dimensions
Inside Dia. | 1 3/4 in |
Outside Dia. | 2 7/16 in |
Width | 5/16 in |
Overall Width | 0.313 in |
Inside Diameter | 1.75 in |
Outside Diameter | 2.437 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.75 in, Outside Diameter 2.437 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,180 RPM, Maximum Surface Speed 7.36 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 7-7/32 In (BT8347)
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S3105)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 3-5/8 In (PT728-MPG)
- STENS Oem Replacement Belt 266-157 For Ferris 5103616 (266-157)
- SKF Shaft Seal, 2 x 2-7/8 x 3/8", CRWA1, Nitrile (19922)
- SKF SPEEDI-SLEEVES (99525)
- SKF Engine Timing Cover Seal, 19762 (19762)
- SKF Shaft Seal, 1-3/4 x 2-23/64 x 5/16", CRW1, NBR (17270)
- SKF Shaft Sleeve, Dia. 1.622 in. to 1.628 in. (99161)
- SKF Shaft Sleeve, Dia. 3.435 in. to 3.441 in. (99339)
- ANCHOR INDUSTRIES DODGE TRUCK L6 CYL 5.9 93-89 (2710)
- Skf Engine Components