Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-3/4 x 2-23/32 x 7/16", CRWA1, NBR
Mfr # 17607
Zoro # G9395967
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 3/4 in
- Outside Dia. 2 23/32 in
- Width 7/16 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 17607
- Zoro # G9395967
- UPC # 085311018746
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 3/4 in |
Outside Dia. | 2 23/32 in |
Width | 7/16 in |
Outside Diameter | 2.717 in |
Inside Diameter | 1.75 in |
Overall Width | 0.438 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.75 in, Outside Diameter 2.717 in, Overall Width 0.438 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,180 RPM, Maximum Surface Speed 7.36 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Transport Chain, 14 ft., 6600 lb. (5262060)
- WALKER EXHAUST Exhaust System Hanger Insulator, 35296 (35296)
- SPEEDFX ADAPTER FITTING 90 Degree 4AN Bulkhead Flare Anodized Black Aluminum Single (560433BK)
- HENGST CABIN FILTER (E4927LI)
- SKF Shaft Seal, 1-1/4 x 1-63/64 x 1/4", CRW1, NBR (12427)
- SKF Grease Seals, 14247 (14247)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (50148)
- SKF Shaft Seal, 1-1/16 x 1-3/4 x 1/4", CRW1, NBR (10653)
- SKF Shaft Seal, 1-5/8 x 2-1/8 x 1/4", HM14, Nitrile (16055)
- SKF Shaft Seal, 1-1/2 x 1-7/8 x 1/4", CRW1, Nitrile (14807)
- FEL-PRO Fp Bowl Gskt 28-1971,773 (773)
- Skf Engine Gaskets, Seals & O-Rings