Shop All Aftermarket Steering
Skf
Shaft Seal, 1-1/8 x 1-9/16 x 1/4", CRW1, NBR
Mfr # 11067
Zoro # G2703121
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/8 in
- Outside Dia. 1 9/16 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 11067
- Zoro # G2703121
- UPC # 085311009393
- Country of Origin United States
- Category Aftermarket Steering
Dimensions
Inside Dia. | 1 1/8 in |
Outside Dia. | 1 9/16 in |
Width | 1/4 in |
Overall Width | 0.25 in |
Inside Diameter | 1.125 in |
Outside Diameter | 1.561 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.125 in, Outside Diameter 1.561 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,720 RPM, Maximum Surface Speed 5.57 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pick and Hook Set (1EKB1)
- SUNEX 22 Ton Air/Hydraulic Truck Jack (6822)
- A & I PRODUCTS AL667H Pintle Chain, 10 ft 13" x13" x2" (A-AL667H)
- CAMCO SUPREME BY-PASS 3-WAY VALVE REPLACEMENT, LLC (37463)
- SKF Shaft Seal, 1-1/8 x 1-9/16 x 1/4", HM14, NBR (11081)
- SKF Shaft Seal, 1 x 1-3/4 x 1/4", CRWA1, Nitrile (9998)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRW1, Nitrile (12363)
- SKF Shaft Seal, 1 x 1-7/16 x 1/4", CRW1, Nitrile (9837)
- SKF Shaft Seal, 1-1/8 x 1-3/8 x 1/8", HM14, Nitrile (11050)
- SKF Needle Bearing, Bh1250 (BH1250)
- DORMAN Rack and Pinion Mount Bushing, 905-401 (905-401)
- Skf Aftermarket Steering