Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-1/8 x 1-3/4 x 1/4", CRW1, Nitrile
Mfr # 11138
Zoro # G5295771
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/8 in
- Outside Dia. 1 3/4 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 11138
- Zoro # G5295771
- UPC # 085311009546
- Country of Origin Mexico
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 1/8 in |
Outside Dia. | 1 3/4 in |
Width | 1/4 in |
Outside Diameter | 1.752 in |
Inside Diameter | 1.125 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.125 in, Outside Diameter 1.752 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,720 RPM, Maximum Surface Speed 5.57 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Multi-Ball Mount, 2" Solid Shank, 45655 (45655)
- KEN-TOOL Single-End Straight Tire Spoon, 30" (33022)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Red (3270-1012-0250)
- SKF Shaft Seal, 1-5/8 x 2-23/64 x 5/16", CRW1, NBR (16084)
- SKF Shaft Seal, 1-1/8 x 1-3/4 x 1/4", HM14, Nitrile (11150)
- SKF FKM, double lip, Wave oil seal, presure profile, S.S. spring, Bore-Tite (14979)
- SKF Grease Seals, 15190 (15190)
- SKF Shaft Seal, 2-1/4 x 3-1/8 x 3/8", CRWA1, NBR (22400)
- SKF Scotseal Classic Seal, 42623 (42623)
- SKF Shaft Seal, 1 x 1-39/64 x 1/4", CRW1, Nitrile (9934)
- SKF Shaft Seal, 1-13/64 x 2-1/4 x 1/4", CRW1, NBR (11914)
- Skf Engine Gaskets, Seals & O-Rings