Shop All Transmission Parts & Components
Skf
Shaft Seal, 1-15/16 x 2-9/16 x 5/16", CRW1, NBR
Mfr # 19211
Zoro # G9396335
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 15/16 in
- Outside Dia. 2 9/16 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 19211
- Zoro # G9396335
- UPC # 085311021128
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 1 15/16 in |
Outside Dia. | 2 9/16 in |
Width | 5/16 in |
Inside Diameter | 1.938 in |
Overall Width | 0.313 in |
Outside Diameter | 2.563 in |
Details
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.938 in, Outside Diameter 2.563 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,000 RPM, Maximum Surface Speed 7.77 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 100 ISO Viscosity, 80W SAE (56105)
- MTD Tank-Fuel 2 Gallo (751-3112B)
- DUAL PRO RealPRO Series Battery Charger - 6A - 1-Bank - 12V (RS1)
- FLOSSER Fuse 100/Pack 16Amp, 124816 (124816)
- SKF Shaft Sleeve, Dia. 1.490 in. to 1.496 in. (99147)
- SKF Needle Bearing, B3216 (B3216)
- SKF Shaft Seal, 1-3/4 x 2-11/16 x 5/16", CRW1, NBR (17484)
- SKF Shaft Repair Sleeve, SS, 2.123 to 2.128in. (99210)
- SKF Speedi-Sleeves Speedi Sleeve, 99111 (99111)
- SKF 17348A Transfer Case Output Shaft Seal (17348A)
- TYC PRODUCTS TYC AUTO TRANS OIL COOLER (19127)
- Skf Transmission Parts & Components