Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-15/16 x 2-11/16 x 19/64", CRW1
Mfr # 19236
Zoro # G2702318
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 15/16 in
- Outside Dia. 2 11/16 in
- Width 19/64 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 19236
- Zoro # G2702318
- UPC # 085311021265
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 15/16 in |
Outside Dia. | 2 11/16 in |
Width | 19/64 in |
Inside Diameter | 1.938 in |
Outside Diameter | 2.686 in |
Overall Width | 0.313 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.938 in, Outside Diameter 2.686 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,000 RPM, Maximum Surface Speed 7.77 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER Engine Oil Filter, W 940/25 (W 940/25)
- GROTE Side Turn, Aerodynamic, Yellow (52023)
- POWERSTOP Z36 Truck&Tow Pads, Z36-1589 (Z36-1589)
- VENTURA Zinc Coated Trailer Hitch (640071)
- SKF Shaft Seal, 1-15/16 x 2-11/16 x 19/64", CRWA1 (19237)
- SKF Shaft Seal, 9/16 x 7/8 x 3/16", HM14, Nitrile (5522)
- SKF Shaft Seal, 1-1/8 x 1-53/64 x 1/4", CRWA1, NBR (11171)
- SKF Shaft Seal, 1/2 x 3/4 x 1/8", HM14, Nitrile Rubber (4912)
- SKF Grease Seals, 17443 (17443)
- SKF ACM, single lip, Wave oil seal, Bore-Tite (11066)
- FEL-PRO Gasket Material, 3018 (3018)
- Skf Engine Gaskets, Seals & O-Rings