Shop All Wheel Bearings
Skf
Shaft Seal, 1-1/4 x 1-61/64 x 1/4", CRWA1, NBR
Mfr # 12396
Zoro # G9395197
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/4 in
- Outside Dia. 1 61/64 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 12396
- Zoro # G9395197
- UPC # 085311011129
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 61/64 in |
Width | 1/4 in |
Outside Diameter | 1.955 in |
Overall Width | 0.25 in |
Inside Diameter | 1.25 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.25 in, Outside Diameter 1.955 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,600 RPM, Maximum Surface Speed 6 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Excel-G Shock Absorber - Rear, 349092 (349092)
- WESTWARD Tool Set, Double Flaring, 9 pcs. (45JW59)
- PROGRESS MANUFACTURING 2.5 in. Equalizer Hitch Shank3I (90024125)
- LUVERNE 14-C PROMASTER 1500/2500/3500 GRIP STEP 7IN RUNNING BOARD BLACK TEXTUR (415236)
- SKF TAPERED ROLLER BEARING SET (21)
- SKF Adapter Bearing, Ra100-Rr (RA100-RR)
- SKF Tapered Roller Bearing Race, M802011Vp (M802011VP)
- SKF Small Bore Seals (105X140X12)
- SKF Bearing, 6203-Vsp14 (6203-VSP14)
- SKF Adapter Bearing, Ra115-Rrb2 (RA115-RRB2)
- NATIONAL OIL SEALS & BEARINGS National Seal & Bearing Bearing Cone, 580 (580)
- Skf Wheel Bearings