Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-13/64 x 2 x 1/4", CRWA1, Nitrile
Mfr # 11801
Zoro # G2702738
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 13/64 in
- Outside Dia. 2 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 11801
- Zoro # G2702738
- UPC # 085311010627
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 13/64 in |
Outside Dia. | 2 in |
Width | 1/4 in |
Outside Diameter | 2 in |
Inside Diameter | 1.188 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.188 in, Outside Diameter 2 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,660 RPM, Maximum Surface Speed 5.79 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Brake Band, 55 MM Wide 2.6" x11.9" x11" (A-TX16901)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 210945 (210945)
- K-SOURCE Snap-On Towing Mirrors, Chevrolet Suburban/ Tahoe , GMC (80920)
- LISLE DISCONNECT 1/2" JIFFY TITE LOW PROFILE (LI22940)
- SKF Shaft Seal, 1-13/64 x 2 x 1/4", CRW1, Nitrile (11800)
- SKF Shaft Seal, 1-13/64 x 2 x 1/4", HM1 R, Nitrile (11836)
- SKF NBR, single lip, grease seal (6105)
- SKF Shaft Seal, 1-23/32 x 2-9/16 x 1/2", HM18, NBR (17146)
- SKF Shaft Seal, 1-1/2 x 2-7/16 x 5/16", CRW1, NBR (15076)
- SKF METRIC R.O.D. GREASE SEALS (17692)
- SKF NBR, single lip, grease seal (4925)
- Skf Engine Gaskets, Seals & O-Rings