Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-13/64 x 2-7/16 x 1/4", CRW1, NBR
Mfr # 11930
Zoro # G2702701
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 13/64 in
- Outside Dia. 2 7/16 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 11930
- Zoro # G2702701
- UPC # 085311010771
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 13/64 in |
Outside Dia. | 2 7/16 in |
Width | 1/4 in |
Inside Diameter | 1.188 in |
Outside Diameter | 2.441 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.188 in, Outside Diameter 2.441 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,660 RPM, Maximum Surface Speed 5.79 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Rim, Front Wheel 8L x 16 17.7" x17.7" x9" (A-99A44)
- CHECKPOINT Loose Wheel Nut Indicator, 31mm, Plastic (CPY31MM)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (B5134)
- WEGMANN AUTOMOTIVE BX/50 CHROME MOTORCYCLE LEAD (H706CH)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (5756)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (47394)
- SKF NBR, double lip, Wave oil seal (16110)
- SKF Shaft Seal, 1-7/16 x 2-1/4 x 5/16", CRWA1, NBR (14247)
- SKF Grease Seals, 7513 (7513)
- SKF Shaft Seal, 1-13/16 x 2-9/32 x 5/16", CRW1, NBR (18025)
- MR GASKET For Use With Holley 350 500 CFM 2 Barrel Carburetors Base Gasket Only (49G)
- Skf Engine Gaskets, Seals & O-Rings