Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-13/16 x 2-9/32 x 5/16", CRW1, NBR
Mfr # 18025
Zoro # G9396116
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 13/16 in
- Outside Dia. 2 9/32 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 18025
- Zoro # G9396116
- UPC # 085311019590
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 13/16 in |
Outside Dia. | 2 9/32 in |
Width | 5/16 in |
Outside Diameter | 2.279 in |
Inside Diameter | 1.813 in |
Overall Width | 0.313 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.813 in, Outside Diameter 2.279 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,120 RPM, Maximum Surface Speed 7.5 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Cleaner Clay Bar (38070)
- WIX FILTERS Auto Trans Filter Kit, Wix 51622 (51622)
- ESCO/EQUIPMENT SUPPLY CO Demount Truck Tire Tool, ESC200 (90518-200-1)
- SLIME High Performance Valves - 1 - TR416 (20128)
- SKF NBR, single lip, grease seal, Bore-Tite (7550)
- SKF NBR, single lip, grease seal, Bore-Tite (17633)
- SKF Shaft Seal, 1-15/16 x 2-11/16 x 19/64", CRWA1 (19237)
- SKF Grease Seals, 8860 (8860)
- SKF Shaft Seal, 3 x 3-1/2 x 5/16", HM1 R, Nitrile (29840)
- SKF Shaft Seal, 1/2 x 1-1/8 x 1/4", CRWA1, Nitrile (5062)
- MOTORMITE HEADLAMP ADJUSTING SCREW- SEALED BEAM AD (42185)
- Skf Engine Gaskets, Seals & O-Rings