Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-1/2 x 2-7/8 x 5/16", CRW1, NBR
Mfr # 15235
Zoro # G9627651
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/2 in
- Outside Dia. 2 7/8 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 15235
- Zoro # G9627651
- UPC # 085311015424
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 7/8 in |
Width | 5/16 in |
Overall Width | 0.313 in |
Inside Diameter | 1.5 in |
Outside Diameter | 2.875 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.5 in, Outside Diameter 2.875 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,360 RPM, Maximum Surface Speed 6.74 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1907SL)
- CURT Rnd 4-Way Cnnctr Plug, Trailer Side, 58060 (58060)
- GEMINEYE Rear View Back Up Camera System, 4-5/16" (EC4210B-K)
- A & I PRODUCTS Isolator; w/ Lever For Fore/Aft Adjustment 15" x16" x2" (A-IS6575)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (16128)
- SKF Shaft Seal, 1-13/16 x 2-7/16 x 5/16", CRW1, NBR (18039)
- SKF Shaft Seal, 1-1/4 x 1-7/8 x 1/4", CRW1, Nitrile (12384)
- SKF Shaft Seal, 1 x 2-1/4 x 1/4", CRW1, Nitrile Rubber (10169)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (18652)
- SKF Shaft Seal, 1-1/2 x 1-7/8 x 3/16", HM14, NBR (14804)
- DISCO Blk Buna N Rubber O Rings 5/16" ID 7/16"OD PK50 (13925PK)
- Skf Automotive Engine Gaskets & Seals