Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-1/2 x 2-27/32 x 5/16", CRW1, NBR
Mfr # 15234
Zoro # G9395574
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/2 in
- Outside Dia. 2 27/32 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 15234
- Zoro # G9395574
- UPC # 085311015417
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 27/32 in |
Width | 5/16 in |
Overall Width | 0.313 in |
Outside Diameter | 2.835 in |
Inside Diameter | 1.5 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.5 in, Outside Diameter 2.835 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,360 RPM, Maximum Surface Speed 6.74 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER Reducer, 41955 (41955)
- CARGO-LOK 1 In. Round Bar Friction Jack, Painted (86001)
- ILC Replacement for AH Lighting Jc/5w/12v/g4 replacement light bulb lamp (JC/5W/12V/G4 AH LIGHTING)
- SUR&R Large Dust Cap, Rubber, Matte, PK5 (BB21)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (27272)
- SKF Shaft Seal, 1-15/16 x 3-17/32 x 5/16", CRW1 (19449)
- SKF Grease Seals, 13649 (13649)
- SKF Grease Seals, 8860 (8860)
- SKF Grease Seals, 7443 (7443)
- SKF Shaft Seal, 1-9/16 x 2-23/64 x 5/16", CRW1, NBR (15542)
- FEL-PRO Intake & Exhaust (Combination) Manifold, MS2498B (MS2498B)
- Skf Automotive Engine Gaskets & Seals