Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-1/2 x 2-23/32 x 7/16", CRW1, NBR
Mfr # 15204
Zoro # G9395547
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/2 in
- Outside Dia. 2 23/32 in
- Width 7/16 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 15204
- Zoro # G9395547
- UPC # 085311015356
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 23/32 in |
Width | 7/16 in |
Overall Width | 0.438 in |
Inside Diameter | 1.5 in |
Outside Diameter | 2.716 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.5 in, Outside Diameter 2.716 in, Overall Width 0.438 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,360 RPM, Maximum Surface Speed 6.74 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 90 WHITOUTPRO (4L350)
- GROTE Hot Melt Shrink Tube, 1/4"-3/8" X 6", PK6 (84-5008)
- PETERSON MANUFACTURING Red Lens 438 Length x 118 Width Rectangular Without Housing Mounts With 2 Screws (V487R)
- BUYERS PRODUCTS Replacement Pair Fender Hanger Brackets (8591005)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (34888)
- SKF Shaft Seal, 2-1/8 x 3 x 3/8", CRWA1, Nitrile (21164)
- SKF Shaft Seal, 2-5/16 x 3-3/4 x 1/2", CRW1, NBR (23277)
- SKF Shaft Seal, 1-3/4 x 2-7/8 x 5/16", CRW1, NBR (17653)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (23654)
- SKF Shaft Seal, 1-13/64 x 2-7/16 x 1/4", CRW1, NBR (11930)
- MASTERCOOL Flaring/Dbl Flare Hydral Tool Kit (72480)
- Skf Engine Gaskets, Seals & O-Rings