Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-1/2 x 2-21/64 x 1/2", HM14, NBR
Mfr # 14972
Zoro # G1956510
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 1 1/2 in
- Outside Dia. 2 21/64 in
- Width 1/2 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 14972
- Zoro # G1956510
- UPC # 085311015066
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 21/64 in |
Width | 1/2 in |
Inside Diameter | 1.5 in |
Outside Diameter | 2.328 in |
Overall Width | 0.5 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | HM14 |
Max. Pressure | 10 psi |
Maximum Pressure | 10 psi |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
System of Measurement | Inch |
Number of Lips | 1 |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.5 in, Outside Diameter 2.328 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Zinc Finish Interior Fasteners 15/32" W 11/16" Heighth PK10 (10700PK)
- GATES Hi-Power II Belts, B230 (B230)
- LISLE RING COMP 7" - 10" (LI21500)
- TRAILFX NERF BAR REPLACEMENT PARTS For 4 Inch Oval Straight Bars Installation Clips Included (WSP003KIT)
- SKF Shaft Seal, 2-1/4 x 3-1/8 x 3/8", CRWA1, NBR (22400)
- SKF Shaft Seal, 1 x 2-1/4 x 1/4", CRW1, Nitrile Rubber (10169)
- SKF Shaft Seal, 2-5/16 x 3-1/2 x 5/16", CRW1, NBR (23184)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (7469)
- SKF Shaft Seal, 1-5/8 x 2-1/8 x 1/4", HM14, Nitrile (16055)
- SKF Shaft Seal, 1-5/8 x 2-11/16 x 5/16", CRW1, NBR (16337)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (21840)
- Skf Automotive Engine Gaskets & Seals