Shop All Wheel Bearings
Skf
Shaft Seal, 1-1/2 x 2-1/16 x 5/16", CRW1, NBR
Mfr # 14864
Zoro # G2702467
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/2 in
- Outside Dia. 2 1/16 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 14864
- Zoro # G2702467
- UPC # 085311014823
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 1/16 in |
Width | 5/16 in |
Outside Diameter | 2.062 in |
Overall Width | 0.313 in |
Inside Diameter | 1.5 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.5 in, Outside Diameter 2.062 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,360 RPM, Maximum Surface Speed 6.74 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 337165-1 Screw-Out Deck Plate - 6.5", Black (337165-1)
- SKF Shaft Seal, 1-11/32 x 2-3/32 x 5/16", CRW1, NBR (13421)
- JOHNDOW INDUSTRIES Low Profile Oil Drain, 17 gal. Capacity (JDI-LP4)
- AGS Accufit Oil Drain Repair Plug M14x1.5 Oversize, 1 per Card (ODP-65213C)
- SKF Shaft Seal, 1-1/2 x 2-1/165/16", CRWA1, NBR (14858)
- SKF Tapered Roller Bearing, Hm212049Vp (HM212049VP)
- SKF Wheel Bearing Race, LM11910 VP (LM11910 VP)
- SKF Tapered Roller Bearing, 395-Avp (395-AVP)
- SKF Needle Bearing, B1612 (B1612)
- SKF Wheel Bearing, SET413 (SET413)
- TIMKEN Drive Shaft Center Support Bearing, 205SS (205SS)
- Skf Wheel Bearings