Shop All Transmission Parts & Components
Skf
Shaft Repair Sleeve, SS, 2.123 to 2.128in.
Mfr # 99210
Zoro # G9352892
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.123 to 2.128 in
- Width on Shaft 12.7 mm
- Overall Width 19.05 mm
- Flange Dia. 2.422 in
- Installation Depth 1.281 in
Product Information
- Brand Skf
- MFR # 99210
- Zoro # G9352892
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 2.123 to 2.128 in |
Width on Shaft | 12.7 mm |
Overall Width | 19.05 mm |
Flange Dia. | 2.422 in |
Installation Depth | 1.281 in |
For Maximum Shaft Diameter | 54.05 mm |
Width Tolerance | +/-0.8 mm |
For Minimum Shaft Diameter | 53.92 mm |
Flange Diameter | 61.52 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Shaft Size | 53.92 to 54.05 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Finish | Chromium Plated |
Material | Stainless Steel |
System of Measurement | Metric |
Maximum Temperature | 225 Degrees F |
Wall Thickness | 0.28 mm |
Description
Wear Sleeve, For Shaft Size 53.92 to 54.05 mm, Material Stainless Steel, Flange Diameter 61.52 mm, Overall Width 19.05 mm, Wall Thickness 0.28 mm, Width on Shaft 12.7 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 54.05 mm, For Minimum Shaft Diameter 53.92 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Glass, Door; Tinted 66" x46" x4" (A-344730A2)
- MAIN FILTER PARKER 927736 Replacement/Interchange Spin-On Filter (MF0058069)
- WESTWARD Bottle Jack, Telescoping, 10 Tons (35MT15)
- BALDWIN FILTERS In-Line Fuel Strainer, 4-1/4 x 1-29/32 In (BF7693)
- SKF Transfer Case Mounting Adapter Seal, 13676 (13676)
- SKF Grease Seals, 7410 (7410)
- SKF Manual Transmission Repair Sleeve, 99114 (99114)
- SKF Shaft Sleeve, Dia. 0.998 to 1.002 In (99868)
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99225)
- SKF Shaft Sleeve, Dia. 2.434 in. to 2.440 in. (99243)
- DORMAN Transmission Line, 624-702 (624-702)
- Skf Transmission Parts & Components