Shop All Engine Specialty Tools
Skf
Shaft Repair Sleeve, SS, 1.375 to 1.381in.
Mfr # 99139
Zoro # G9352847
product price: $57.05
/ea
$57.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.375 to 1.381 in
- Width on Shaft 13 mm
- Overall Width 16 mm
- Flange Dia. 1.638 in
- Sleeve Material Stainless Steel
Product Information
- Brand Skf
- MFR # 99139
- Zoro # G9352847
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Shaft Dia. Range | 1.375 to 1.381 in |
Width on Shaft | 13 mm |
Overall Width | 16 mm |
Flange Dia. | 1.638 in |
Installation Depth | 0.813 in |
Outside Diameter Tolerance | +/-1.6 mm |
Width Tolerance | +/-0.8 mm |
For Shaft Size | 34.93 to 35.08 mm |
For Minimum Shaft Diameter | 34.93 mm |
Flange Diameter | 41.61 mm |
For Maximum Shaft Diameter | 35.08 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Finish | Chromium Plated |
Application | Heavy Industrial |
Maximum Temperature | 225 Degrees F |
Material | Stainless Steel |
System of Measurement | Metric |
Wall Thickness | 0.28 mm |
Description
Wear Sleeve, For Shaft Size 34.93 to 35.08 mm, Material Stainless Steel, Flange Diameter 41.61 mm, Overall Width 16 mm, Wall Thickness 0.28 mm, Width on Shaft 13 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 35.08 mm, For Minimum Shaft Diameter 34.93 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1000W 120V, 44Mm Plug Caterpillar (3500015)
- UWS Crossover Truck Tool Box, 66", EC10382 (EC10382)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 53686 (53686)
- C.E. SMITH Fender, 40-1/8 in. x 10 in. x 10-1/4 in., with Step Pad & Skirt, 13 in. Tire, Black, 300 lb wgt capacity (19503)
- SKF Shaft Sleeve, Dia. 1.257 to 1.263 In (99128)
- OTC Camshaft Holding Tool, No. of Pieces 1 (567618)
- OTC Cam Tool Set, No. of Pieces 3 (6683)
- BOSCH Crankshaft Rear Oil Seal Installer (6895)
- KATS Diesel Engine Heater, for Detroit Diesel (30310)
- NTK Distributor Cap and Rotor Kit, 3D1112 (3D1112)
- LISLE Engine Barring Tool for Paccar (LIS61840)
- Skf Engine Specialty Tools