Shop All Transmission Parts & Components
Skf
Shaft Repair Sleeve, SS, 1.371 to 1.377in.
Mfr # 99133
Zoro # G9352831
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.371 to 1.377 in
- Width on Shaft 7.95 mm
- Overall Width 11.13 mm
- Flange Dia. 1.638 in
- Installation Depth 0.813 in
Product Information
- Brand Skf
- MFR # 99133
- Zoro # G9352831
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 1.371 to 1.377 in |
Width on Shaft | 7.95 mm |
Overall Width | 11.13 mm |
Flange Dia. | 1.638 in |
Installation Depth | 0.813 in |
Outside Diameter Tolerance | +/-1.6 mm |
For Minimum Shaft Diameter | 34.82 mm |
Width Tolerance | +/-0.8 mm |
For Maximum Shaft Diameter | 34.98 mm |
Flange Diameter | 41.61 mm |
For Shaft Size | 34.82 to 34.98 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Finish | Chromium Plated |
Material | Stainless Steel |
System of Measurement | Metric |
Wall Thickness | 0.28 mm |
Maximum Temperature | 225 Degrees F |
Description
Wear Sleeve, For Shaft Size 34.82 to 34.98 mm, Material Stainless Steel, Flange Diameter 41.61 mm, Overall Width 11.13 mm, Wall Thickness 0.28 mm, Width on Shaft 7.95 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 34.98 mm, For Minimum Shaft Diameter 34.82 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Butt Connectors, 22-18 Wire Gauge, PK100 (59421)
- BALDWIN FILTERS Air Filter, 12-9/32 x 22-29/32 in. (RS3826)
- POLYVANCE $Mini-Weld Model 7 Airless Plastic Welde (UR5700HT)
- GROTE Vinyl Insul. Steel Clamps, 1/2", PK100 (83-7008)
- SKF Shaft Repair Sleeve, SS, 0.982 to 0.986in. (99098)
- SKF Shaft Seal, 2-3/8 x 3-1/8 x 3/8", CRW1, Nitrile (23646)
- SKF Shaft Seal, 1-9/16 x 2-1/2 x 5/16", CRWA1, NBR (15635)
- SKF Transfer Case Output Shaft Seal - Rear, 21213 (21213)
- SKF Shaft Seal, 1-1/2 x 2-1/4 x 5/16", CRWA1, NBR (14939)
- SKF Auto Trans Seal - Rear, 18992 (18992)
- DORMAN Clutch Alignment Tool, 14522 (14522)
- Skf Transmission Parts & Components