Shop All Transmission Parts & Components
Skf
Shaft Repair Sleeve, SS, 0.982 to 0.986in.
Mfr # 99098
Zoro # G9352813
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 0.982 to 0.986 in
- Width on Shaft 7.95 mm
- Overall Width 11 mm
- Flange Dia. 1.3 in
- Sleeve Material Stainless Steel
Product Information
- Brand Skf
- MFR # 99098
- Zoro # G9352813
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 0.982 to 0.986 in |
Width on Shaft | 7.95 mm |
Overall Width | 11 mm |
Flange Dia. | 1.3 in |
Installation Depth | 2.0 in |
For Minimum Shaft Diameter | 24.94 mm |
Flange Diameter | 33.02 mm |
Width Tolerance | +/-0.8 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Shaft Size | 24.94 to 25.04 mm |
For Maximum Shaft Diameter | 25.04 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Material | Stainless Steel |
Application | Heavy Industrial |
Finish | Chromium Plated |
Maximum Temperature | 225 Degrees F |
System of Measurement | Metric |
Wall Thickness | 0.28 mm |
Description
Wear Sleeve, For Shaft Size 24.94 to 25.04 mm, Material Stainless Steel, Flange Diameter 33.02 mm, Overall Width 11 mm, Wall Thickness 0.28 mm, Width on Shaft 7.95 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 25.04 mm, For Minimum Shaft Diameter 24.94 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Asm-Complete (634-0186)
- CROWN AUTOMOTIVE REAR SEAT BELT (BELT1B)
- A & I PRODUCTS Morse Joystick, 2 Spool 5.5" x6.1" x22.2" (A-VFH1424)
- BUYERS PRODUCTS Chrome-Plated Solid Steel Grab Handle - 1/2 Diameter x 13.25 Inch Long (B239918C)
- SKF Shaft Seal, 3/4 x 1-1/8 x 3/16", CRW1, Nitrile (7414)
- SKF Needle Bearing, B2812 (B2812)
- SKF Needle Bearing, B1816 (B1816)
- SKF Loose Needle Rolling Elements, B1316-Q (B1316-Q)
- SKF Shaft Sleeve, Dia. 2.500 to 2.506 In (99250)
- SKF Shaft Seal, 1-7/8 x 2-39/64 x 5/16", CRW1, NBR (18580)
- SKF Engine Crankshaft Repair Sleeve, 99360 (99360)
- Skf Transmission Parts & Components