Shop All Transmission Parts & Components
Skf
Shaft Repair Sleeve, SS, 0.861 to 0.866in.
Mfr # 99085
Zoro # G9352804
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 0.861 to 0.866 in
- Width on Shaft 8 mm
- Overall Width 11.99 mm
- Flange Dia. 1.188 in
- Sleeve Material Stainless Steel
Product Information
- Brand Skf
- MFR # 99085
- Zoro # G9352804
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 0.861 to 0.866 in |
Width on Shaft | 8 mm |
Overall Width | 11.99 mm |
Flange Dia. | 1.188 in |
Installation Depth | 1.812 in |
For Shaft Size | 21.87 to 22 mm |
For Maximum Shaft Diameter | 22 mm |
Width Tolerance | +/-0.8 mm |
For Minimum Shaft Diameter | 21.87 mm |
Outside Diameter Tolerance | +/-1.6 mm |
Flange Diameter | 30.18 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Material | Stainless Steel |
Application | Heavy Industrial |
Finish | Chromium Plated |
System of Measurement | Metric |
Wall Thickness | 0.28 mm |
Maximum Temperature | 225 Degrees F |
Description
Wear Sleeve, For Shaft Size 21.87 to 22 mm, Material Stainless Steel, Flange Diameter 30.18 mm, Overall Width 11.99 mm, Wall Thickness 0.28 mm, Width on Shaft 8 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 22 mm, For Minimum Shaft Diameter 21.87 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX SUPPLY MicroFiber Car Wash Sponge (10106)
- HEIN WERNER Hein-Werner 6 Ton Jack Stands Set of 2 - (HW93506)
- QUICKCABLE Solder/Crimp Thimble, 3/0 (214909-001)
- ATP Premium Replacement Auto Trans Filter Kit, B-408 (B-408)
- SKF Shaft Repair Sleeve, SS, 1.371 to 1.377in. (99133)
- SKF Bearing, 6211-J (6211-J)
- SKF Shaft Sleeve, Dia. 1.497 to 1.503 In (99149)
- SKF Shaft Seal, 1-7/8 x 2-39/64 x 5/16", CRW1, NBR (18580)
- SKF METRIC M.O.D. GREASE SEALS (14016)
- SKF Shaft Sleeve, Dia. 2.750 to 2.756 In (99275)
- CRP PRODUCTS TRANSFER CASE MOTOR ASSEMBLY (TDA0008)
- Skf Transmission Parts & Components