Shop All Engine Gaskets, Seals & O-Rings
Skf
Scotseal Plusxl Seal, 39979
Mfr # 39979
Zoro # G3978586
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.953 in
- Outer Diameter 5.137 in
- Bore 5.122 in
- Shaft 4.0000 in
Product Information
- Brand Skf
- MFR # 39979
- Zoro # G3978586
- UPC # 85311298216
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Width | 0.953 in |
Outer Diameter | 5.137 in |
Details
Bore | 5.122 in |
Shaft | 4.0000 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATERPILLAR Radial Seal Air Filter Heavy Equipment (6I-0274)
- CURT Replacment 2" Adjstable Channel Mount Shank (45911)
- DAYCO 04-13 Audi-Porsche-Vw 3.2-3.6-4.2L Tension Pulley, 89530 (89530)
- CRC Windshield De-Icer 12 Oz (05346)
- SKF Shaft Seal, 1 x 2-1/4 x 1/4", CRW1, Nitrile Rubber (10169)
- SKF Shaft Seal, 1 x 1-53/64 x 1/4", CRW1, Nitrile (10049)
- SKF Shaft Seal, 2-1/4 x 3-1/4 x 3/8", CRWA1, NBR (22441)
- SKF Shaft Seal, 1-1/2 x 1-15/16 x 1/4", CRWA1, NBR (14824)
- SKF Shaft Seal, 1-1/2 x 2-7/16 x 5/16", CRW1, NBR (15076)
- SKF NBR, double lip, Wave oil seal (4260)
- FOUR SEASONS O-RING-GREEN 10 PACK (24606)
- Skf Engine Gaskets, Seals & O-Rings