CAD

Radial Ball Bearing, 6205 Industry Number, Double Sealed, 25 mm Dia, Alloy Steel

  • Mfr # 6205 2RS JEM
  • Zoro # G5143266
CAD Available
product price: 
$
33.19
/ea

Key Features

CAD Drawing
System of Measurement
Metric
Type
Sealed
Bearing Industry Number
6205
ABEC Rating
1
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6205 2RS JEM
Zoro #
G5143266
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
25 mm
Outside Diameter
52 mm
Outer Ring Width
15 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.008 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Sealed
Bearing Industry Number
6205
ABEC Rating
1
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Seal Material
Synthetic Rubber
Temp. Range
-40 Degrees to 212 Degrees F
Ring Material Grade
100Cr6
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
No
Dynamic Radial Load Capacity
3,300 lbf
Lubricant Material
MT47 Grease
Maximum Speed
18,000 RPM
Static Radial Load Capacity
1,800 lbf
Maximum Axial Load
3,300 lbf
Seal Type
Contact
Maximum Temperature
212 Degrees F
Retaining Ring Groove
No
CAD Available
Yes

Description

Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0.000/-0.008 mm, Dynamic Radial Load Capacity 3,300 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & reviews