Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 60mm Bore
Mfr # 6212 2Z JEM
Zoro # G8679343
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Bore Dia. 60 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Product Information
- Brand Skf
- MFR # 6212 2Z JEM
- Zoro # G8679343
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 110 mm |
Width | 22 mm |
Outside Dia. Tolerance | +0/-11 micron |
Fillet Radius | 1.5 mm |
Outside Diameter | 110 mm |
Bore Diameter | 60 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 22 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6212, Bore Diameter 60 mm, Closure Double Shielded, Outer Ring Width 22 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 55.3 kN, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Two Bolt Stamped Steel Flange, 2.5-in. Bolt-Hole to Bolt-Hole Center , 2.3125-in. L, 3.1875-in. H (PFL203)
- POWERMATE PX 3/8" x 50 ft PVC Air Hose Yellow (P012-0076SP)
- SOLBERG Filter Element, Paper, 2 Microns (234P)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/8" Bore (NP-18)
- SKF SKF-61803-2RS1, Thin Section Ball Brgs, 618032RS1 (61803-2RS1)
- SKF SKF-6201Z/C3, Single Row Ball Brgs, 6201ZC3 (6201Z/C3)
- SKF SKF-6214 2RS1 C3 GJN, Single Row Ball Brgs, 6214 2RS1 C3 GJN (6214 2RS1 C3 GJN)
- SKF SKF-3305, Double Row Ball Brgs, 3305 (3305)
- SKF SKF 6304 2RSJ, Single Row Ball Bearings (6304 2RSJ)
- SKF Bearing, Bore 65mm, Industry 6013-2ZJEM (6013 2Z JEM)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6306ZZEC3 (6306ZZEC3)
- Skf Ball Bearings