Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 30mm Bore
Mfr # 6206 2ZNR JEM
Zoro # G7515417
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Cage Material Steel
- Bore Dia. 30 mm
- Seal/Shield Type Double Shielded
Product Information
- Brand Skf
- MFR # 6206 2ZNR JEM
- Zoro # G7515417
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-11 micron |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-11 micron |
Retaining Ring Diameter | 67.7 mm |
Bore Diameter | 30 mm |
Outer Ring Width | 16 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 62 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 20.3 kN, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FOR 90 (6815-12-12)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, 8010 Series (8010-4)
- DYNABRADE Propane Torch, 96340 (96340)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 3/4-16, Strt, Overall Length: 1.53 in (2021-4-8S)
- SKF SKF 6309/C3, Single Row Ball Bearings (6309/C3)
- SKF Radial Ball Bearing, Shielded, 45mm Bore (6209 2Z JEM)
- SKF SKF 6211K, Single Row Ball Bearings (6211K)
- SKF SKF-6320, Single Row Ball Brgs, 6320 (6320)
- SKF SKF 6215 2Z, Single Row Ball Bearings (6215 2Z)
- SKF SKF-5216, Double Row Ball Brgs, 5216 (5216)
- FAG BEARINGS FAG 6309 2RS, Deep Groove Ball Bear, SRow 90140Mm (6309 2RS)
- Skf Ball Bearings