Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 30mm Bore
Mfr # 6206 2Z JEM
Zoro # G5143311
original price:
$45.41
29% off
new price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Bore Dia. 30 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Product Information
- Brand Skf
- MFR # 6206 2Z JEM
- Zoro # G5143311
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outer Ring Width | 16 mm |
Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter | 30 mm |
Outside Diameter | 62 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 20.3 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (5PHA1A)
- GATES XPZ937 Metric V-Belt, 937mm Outside Length, 10mm Top Width, 1 Ribs (XPZ937)
- 3-IN-ONE Dry Lubricant, -50 to 500F, 4 Oz. (120022)
- CONTINENTAL V-belt, 61 in L, 1/2 in W Top, Rubber (84610)
- SKF SKF 6302 2RS1 C3 HT51, Single Row Ball Bearings (6302 2RS1 C3 HT51)
- SKF SKF-6306, Single Row Ball Brgs, 6306 (6306)
- SKF Single Row Ball Brgs (6003ZZ)
- SKF SKF-6003 2RS, Single Row Ball Brgs, 6003 2RS (6003 2RS)
- SKF SKF-6009JEM, Single Row Ball Brgs, 6009JEM (6009JEM)
- SKF SKF-3202A, Double Row Ball Brgs, 3202A (3202A)
- NTN Radial Ball Bearing, Sealed, 12mm Bore Dia (6301LLBC3/L627)
- Skf Radial Ball Bearings