Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 20mm Bore
Mfr # 6204 2Z JEM
Zoro # G5143257
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Bore Dia. 20 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Product Information
- Brand Skf
- MFR # 6204 2Z JEM
- Zoro # G5143257
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter | 20 mm |
Outer Ring Width | 14 mm |
Outside Diameter | 47 mm |
Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter Tolerance | +0/-11 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 13.5 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/150 HP, 1550 Nameplate RPM (71732485M)
- GROZ Plastic Measures, 1 qt. (41900)
- COILHOSE PNEUMATICS Adjustable Flow Muffler 1/4" (RM28)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB12 B)
- SKF Single Row Ball Bearings (51206)
- SKF SKF-6207 2Z/C3 GJN, Single Row Ball Brgs, 6207 2ZC3 GJN (6207 2Z/C3 GJN)
- SKF SKF 6216/C3, Single Row Ball Bearings (6216/C3)
- SKF SKF 6202 C3, Single Row Ball Bearings (6202 C3)
- SKF SKF-6301 2RS1/C3, Single Row Ball Brgs, 6301 2RS1C3 (6301 2RS1/C3)
- SKF SKF-51305, Single Row Ball Brgs, 51305 (51305)
- TIMKEN Radial Bearing, Double Seal, 50mm Bore (310PP)
- Skf Radial Ball Bearings