Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 17mm Bore
Mfr # 6303 2Z JEM
Zoro # G8211025
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Seal/Shield Type Double Shielded
- Bore Dia. 17 mm
- Cage Material Steel
Product Information
- Brand Skf
- MFR # 6303 2Z JEM
- Zoro # G8211025
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter | 47 mm |
Bore Diameter | 17 mm |
Outer Ring Width | 14 mm |
Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Outside Diameter Tolerance | +0/-11 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6303, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 14.3 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor M3534, .33HP, 1725RPM, 3PH, 60HZ, 56, 3413M, TEFC, F1 (M3534)
- BANDO Power King, M20 (M20)
- PRIMEFIT Industrial Plug 1/4" x 3/8" STD Hose Barb, 25PCS (IP1438BS-B25-P)
- DAYTON Radial Bearing, Double Seal, 25mm Bore (1ZGG2)
- SKF SKF 6008 C3, Single Row Ball Bearings (6008 C3)
- SKF Single Row Ball Brgs (6001RS C4)
- SKF SKF-6219 C3, Single Row Ball Brgs, 6219 C3 (6219 C3)
- SKF SKF-6302Z JEM, Single Row Ball Brgs, 6302Z JEM (6302Z JEM)
- SKF SKF-6300 C3, Single Row Ball Brgs, 6300 C3 (6300 C3)
- SKF SKF 6203Z/C3, Single Row Ball Bearings (6203Z/C3)
- FAG BEARINGS FAG 6304 2ZR C3, Deep Groove BBear, Single Row 90Mm (6304 2ZR C3)
- Skf Ball Bearings