Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 15mm Bore
Mfr # 6302 2Z JEM
Zoro # G8084501
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Bore Dia. 15 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Product Information
- Brand Skf
- MFR # 6302 2Z JEM
- Zoro # G8084501
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 42 mm |
Width | 13 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 42 mm |
Outer Ring Width | 13 mm |
Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Bore Diameter | 15 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6302, Bore Diameter 15 mm, Closure Double Shielded, Outer Ring Width 13 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 11.9 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 10 mm, 1200 mm (10MM SOFT CTL X 1200M)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (1A398)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-1/16In, SAE 675, PK5 (300110675)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51847, Suction, 3 micron (ZX-51847)
- SKF Single Row Ball Brgs (6208ZZC3)
- SKF Bearing, Bore 100mm, Industry 6020/C3 (6020/C3)
- SKF SKF 6304 2RSJ, Single Row Ball Bearings (6304 2RSJ)
- SKF SKF 6020 2Z, Single Row Ball Bearings (6020 2Z)
- SKF SKF 5311, Double Row Ball Brgs, SKF 5311 (5311)
- SKF SKF 4305ATN9, Double Row Ball Bearings (4305ATN9)
- ORS Deep Groove Ball Bearing, 35mmBore, 72mm (6207 ZZ NR C3 G93)
- Skf Radial Ball Bearings