Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 15mm Bore
Mfr # 6202 2ZNR JEM
Zoro # G7891667
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Bore Dia. 15 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Product Information
- Brand Skf
- MFR # 6202 2ZNR JEM
- Zoro # G7891667
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 11 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter | 15 mm |
Outer Ring Width | 11 mm |
Fillet Radius | 0.6 mm |
Outside Diameter | 35 mm |
Retaining Ring Diameter | 39.7 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Double Shielded, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 8.06 kN, Fillet Radius 0.6 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Poly Chain GT Carbon Belts, 8MGT-1280-36 (8MGT-1280-36)
- DYNABRADE Muffler Assembly (25217)
- MILTON G Style Coupler, 1/2" MNPT (S-1816)
- MAIN FILTER Hydraulic Filter, replaces GENIE 52627, Return Line, 10 micron, Outside-In (MF0062273)
- SKF SKF-6000ZC3, Single Row Ball Brgs, 6000ZC3 (6000ZC3)
- SKF SKF-6005 2Z C3, Single Row Ball Brgs, 6005 2Z C3 (6005 2Z C3)
- SKF Thin Section Ball Brgs, 61803 (61803)
- SKF SKF-6006-2RS/C3, Single Row Ball Brgs, 60062RSC3 (6006-2RS/C3)
- SKF Single Row Ball Brgs (6209 ZZ)
- SKF Bearing, Bore 35mm, Industry 6007-2ZJEM (6007 2Z JEM)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 35mm Bore Dia., 80mm Outside Dia., 21mm Width (6307 2RSNR/C3 PRX)
- Skf Radial Ball Bearings