Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 15mm Bore
Mfr # 6202 2Z JEM
Zoro # G7521945
original price:
$15.25
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 15 mm
Product Information
- Brand Skf
- MFR # 6202 2Z JEM
- Zoro # G7521945
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 11 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outer Ring Width | 11 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 35 mm |
Fillet Radius | 0.6 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Bore Diameter | 15 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Double Shielded, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 8.06 kN, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X04)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1210, 3/4in (60BTL13H)
- GATES PowerGrip GT3 Belts - 5M, 425-5MGT-25 (425-5MGT-25)
- KIPP Oil Level Sight Glass Domed Without Reflector, D1=G1/2, D=28, Thermoplastic (K0447.28012)
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6303 2Z JEM)
- SKF SKF-63001 2RS1, Single Row Ball Brgs, 63001 2RS1 (63001 2RS1)
- SKF Bearing, Bore 10mm, Industry 6000-JEM (6000 JEM)
- SKF Single Row Ball Brgs, #RLS8 (RLS8)
- SKF SKF-6006-2RS/C3, Single Row Ball Brgs, 60062RSC3 (6006-2RS/C3)
- SKF Single Row Ball Bearing, Shielded (6203 2Z C3HT51)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, WC87013 (WC87013)
- Skf Ball Bearings