Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Shielded, 100mm Bore
Mfr # 6320 2Z JEM
Zoro # G7918233
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Seal/Shield Type Double Shielded
- Bore Dia. 100 mm
- Cage Material Steel
Product Information
- Brand Skf
- MFR # 6320 2Z JEM
- Zoro # G7918233
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 215 mm |
Width | 47 mm |
Outside Dia. Tolerance | +0/-11 micron |
Fillet Radius | 2.5 mm |
Outer Ring Width | 47 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 215 mm |
Bore Diameter | 100 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6320, Bore Diameter 100 mm, Closure Double Shielded, Outer Ring Width 47 mm, Outside Diameter 215 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 174 kN, Fillet Radius 2.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 275 psi (SA25-1A275)
- AKG Oil Cooler, Mobile, 8-80 GPM, 48 HP Removal (C-48)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-5/8" (L150158)
- TOMPKINS Hose Protectors4.50"X10.00" BLACK HOSE PROTECTOR 15PC (HP-10B-15PC)
- SKF SKF-6211 2RS C3, Single Row Ball Brgs, 6211 2RS C3 (6211 2RS C3)
- SKF SKF 6309N C3, Single Row Ball Bearings (6309N C3)
- SKF Single Row Ball Bearings (RLS5 2RS1)
- SKF SKF 5205, Double Row Ball Brgs, SKF 5205 (5205)
- SKF SKF 6009 2Z C3, Single Row Ball Bearings (6009 2Z C3)
- SKF SKF-6003-2Z, Single Row Ball Brgs, 60032Z (6003-2Z)
- SKF SKF 6204 C3, Single Row Ball Bearings (6204 C3)
- Skf Ball Bearings