Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 35mm Bore Dia
Mfr # 6307 2RSNR JEM
Zoro # G8984035
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Bore Dia. 35 mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Product Information
- Brand Skf
- MFR # 6307 2RSNR JEM
- Zoro # G8984035
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 80 mm |
Width | 21 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outer Ring Width | 21 mm |
Bore Diameter | 35 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 80 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6307, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 7,900 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3/4 In, SS (H2C-075-S)
- DAYTON Motor Start Capacitor, 645-774 MFD, Round (4UHC7)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (36VF57)
- VIBCO Electric Vibrator, 0.7/0.32 A, 115VAC, 1 Phase (SPWT-80)
- SKF Single Row Ball Brgs (6005 2RS1 NR)
- SKF SKF-3210, Double Row Ball Brgs, 3210 (3210)
- SKF SKF 6010 C3, Single Row Ball Bearings (6010 C3)
- SKF SKF-6211 2RS, Single Row Ball Brgs, 6211 2RS (6211 2RS)
- SKF SKF 6020 C3, Single Row Ball Bearings (6020 C3)
- SKF SKF 5208E C3, Double Row Ball Bearings (5208E C3)
- FAFNIR Radial Ball Bearing, #206KDD (206KDD)
- Skf Radial Ball Bearings