Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 35mm Bore Dia
Mfr # 6307 2RS JEM
Zoro # G5144632
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Bore Dia. 35 mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Product Information
- Brand Skf
- MFR # 6307 2RS JEM
- Zoro # G5144632
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 80 mm |
Width | 21 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 21 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Outside Diameter | 80 mm |
Bore Diameter | 35 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6307, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 7,900 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Double Socket, Gray, 1/4", PK20 (49429-G)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-05-41)
- NOBLES/TENNANT HOSE ASSEMBLY 57 x 1.5 BLACK SMOOTH - TWO 1.5IN SHORT CUFFS (1014026)
- DAYTON High Speed Sub Assembly (P146-030-0043)
- SKF SKF-6011 C3, Single Row Ball Brgs, 6011 C3 (6011 C3)
- SKF SKF-5304, Double Row Ball Brgs, 5304 (5304)
- SKF SKF-6309 2RS C3 3110-01-275-7926, Single Row Ball Brgs, 6309 2RS C3 3110012757926 (6309 2RS C3 3110-01-275-7926)
- SKF Single Row Ball Bearings (16002)
- SKF Double Row Ball Bearings (5203 2Z)
- SKF SKF 1207K/C3, Self Aligning Ball Bearings (1207K/C3)
- SKF Radial Ball Bearing, Shielded, 30mm Bore (6306 2Z JEM)
- Skf Radial Ball Bearings