Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 35mm Bore Dia
Mfr # 6207 2RSNR JEM
Zoro # G5293766
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Seal/Shield Type Double Sealed
- Bore Dia. 35 mm
- Cage Material Steel
Product Information
- Brand Skf
- MFR # 6207 2RSNR JEM
- Zoro # G5293766
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 72 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Outer Ring Width | 17 mm |
Bore Diameter | 35 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 6,100 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3300X4)
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754FGW)
- PROTEXALL LUBE 11 OZ SUPER SLICK (20017)
- SKF SKF 6004 2RS, Single Row Ball Bearings (6004 2RS)
- SKF Single Row Ball Brgs, #RLS11 (RLS11)
- SKF Bearing, Bore 25mm, Industry 1205-EKTN9 (1205 EKTN9)
- SKF SKF 6015NR, Single Row Ball Bearings (6015NR)
- SKF SKF 5203A2ZTN9C3, Double Row Ball Bearings (5203A2ZTN9C3)
- SKF SKF-6207RS, Single Row Ball Brgs, 6207RS (6207RS)
- FAFNIR Radial Ball Bearing, #205PP (205PP)
- Skf Ball Bearings