Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 30mm Bore Dia
Mfr # 6306 2RS JEM
Zoro # G5212672
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Bore Dia. 30 mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Product Information
- Brand Skf
- MFR # 6306 2RS JEM
- Zoro # G5212672
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 19 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Outside Diameter | 72 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 19 mm |
Bore Diameter | 30 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 6,700 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (HCFU210-31)
- TRIM Coolant, 54 gal, Drum (C270/54)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 16382RSNR (1638-2RSNR)
- SKF SKF-1201, Self Aligning Ball Brgs, 1201 (1201)
- SKF Radial Ball Bearing, Open, 10mm Bore Dia (6300 JEM)
- SKF SKF-6011 C3, Single Row Ball Brgs, 6011 C3 (6011 C3)
- SKF SKF 6209 2Z/C3, Single Row Ball Bearings (6209 2Z/C3)
- SKF Radial Ball Bearing, Open, 40mm Bore Dia (6308 JEM)
- SKF SKF-6301, Single Row Ball Brgs, 6301 (6301)
- SKF SKF-6209 2ZJEM C3, Single Row Ball Brgs, 6209 2ZJEM C3 (6209 2ZJEM C3)
- Skf Ball Bearings