Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 25mm Bore Dia
Mfr # 6205 2RSNR JEM
Zoro # G5293775
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Bore Dia. 25 mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Product Information
- Brand Skf
- MFR # 6205 2RSNR JEM
- Zoro # G5293775
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 25 mm |
Outer Ring Width | 15 mm |
Outside Diameter | 52 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 3,300 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SHL-N-4100)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 13 # of Teeth (60BS13H X 1 1/2)
- SKF SKF 6311Z/C3, Single Row Ball Bearings (6311Z/C3)
- SKF SKF-6308Z C3, Single Row Ball Brgs, 6308Z C3 (6308Z C3)
- SKF SKF-6305Z, Single Row Ball Brgs, 6305Z (6305Z)
- SKF Radial Ball Bearing, Open, 55mm Bore Dia (6311 JEM)
- SKF Radial Ball Bearing, Sealed, 40mm Bore Dia (6308 2RS JEM)
- SKF SKF 63005 2RS1, Single Row Ball Bearings (63005 2RS1)
- SKF Single Row Ball Brgs (6017ZZ)
- MTK Ball Bearing, 45mm Bore, 75mm10mm, W (16009/C3)
- Skf Ball Bearings