Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Sealed, 12mm Bore Dia
Mfr # S6201 2RSNR JEM
Zoro # G8281104
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Cage Material Steel
- Bore Dia. 12 mm
- Seal/Shield Type Double Sealed
Product Information
- Brand Skf
- MFR # S6201 2RSNR JEM
- Zoro # G8281104
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 32 mm |
Width | 10 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Bore Diameter | 12 mm |
Outer Ring Width | 10 mm |
Outside Diameter | 32 mm |
Outside Diameter Tolerance | +0/-11 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 1,700 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Fitting, Straight, 1/4 In Hose, 9/16-18 JIC (1AA6FJ4)
- BAILEY 40 GPM Valve: 1.0 NPT SIDE & TOP PORTS, Outlet Section (223016)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B80SK (2B80SK)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/4-XB)
- SKF Single Row Ball Bearings (6205 2RS C3 HT51)
- SKF Radial Ball Bearing, Sealed, 40mm Bore Dia (6208 2RSNR JEM)
- SKF SKF-62204 2RS1, Single Row Ball Brgs, 62204 2RS1 (62204 2RS1)
- SKF SKF-6203NR, Single Row Ball Brgs, 6203NR (6203NR)
- SKF SKF 6203 Z/C3, Single Row Ball Bearings (6203 Z/C3)
- SKF SKF 5211 C3, Double Row Ball Bearings (5211 C3)
- SKF SKF 5203ATN9/C3, Double Row Ball Bearings (5203ATN9/C3)
- Skf Radial Ball Bearings