Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 85mm Bore Dia
Mfr # 6217 JEM
Zoro # G8177181
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Seal/Shield Type Open
- Cage Material Steel
- Bore Dia. 85 mm
Product Information
- Brand Skf
- MFR # 6217 JEM
- Zoro # G8177181
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 150 mm |
Width | 28 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 85 mm |
Fillet Radius | 2 mm |
Outside Diameter | 150 mm |
Outer Ring Width | 28 mm |
Outside Diameter Tolerance | +0/-11 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6217, Bore Diameter 85 mm, Closure Open, Outer Ring Width 28 mm, Outside Diameter 150 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 87.1 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-28C (NP-28C)
- SMITH BEARING Metric Needle Bearing Yoke Roller, MYR-8-S (MYR-8-S)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 6 (FL144-D6)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 369 x 133in OC, 5 Band (5/B130)
- SKF SKF 6007 2Z/LHT23, Single Row Ball Bearings (6007 2Z/LHT23)
- SKF SKF 62/28 2RS1, Single Row Ball Bearings (62/28 2RS1)
- SKF SKF-6208 2Z, Single Row Ball Brgs, 6208 2Z (6208 2Z)
- SKF SKF-51100, Single Row Ball Brgs, 51100 (51100)
- SKF SKF 6302RS1 LHT55, Single Row Ball Bearings (6302RS1 LHT55)
- SKF SKF 6209 2Z/JEM HT51, Single Row Ball Bearings (6209 2Z/JEM HT51)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGG6)
- Skf Ball Bearings