Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 75mm Bore Dia
Mfr # 6215 JEM
Zoro # G8224632
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Seal/Shield Type Open
- Cage Material Steel
- Bore Dia. 75 mm
Product Information
- Brand Skf
- MFR # 6215 JEM
- Zoro # G8224632
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 130 mm |
Width | 25 mm |
Outside Dia. Tolerance | +0/-11 micron |
Fillet Radius | 1.5 mm |
Outside Diameter | 130 mm |
Bore Diameter | 75 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 25 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6215, Bore Diameter 75 mm, Closure Open, Outer Ring Width 25 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 68.9 kN, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/4 HP, 1100 RPM, 115V, 48Z, TEAO (C059A)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 640mm L - 8MGT-640-21 (210G8M640)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM (6K994)
- MIDWEST FASTENER 7/16" x 7/8" x 3/4" Zinc Plated Steel Machine Bushings 2PK (931446)
- SKF SKF-6314 2Z C3, Single Row Ball Brgs, 6314 2Z C3 (6314 2Z C3)
- SKF Single Row Ball Bearing, Shielded (6203 2Z C3HT51)
- SKF SKF-61906-2RS1, Thin Section Ball Brgs, 619062RS1 (61906-2RS1)
- SKF SKF-6205NRJEM, Single Row Ball Brgs, 6205NRJEM (6205NRJEM)
- SKF 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 15mm ID x 32mm OD x 9mm W; Shielded (6002ZZ)
- SKF SKF 6003 2Z, Single Row Ball Bearings (6003 2Z)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, R82RS (R-8-2RS)
- Skf Radial Ball Bearings