Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 55mm Bore Dia
Mfr # 6311 JEM
Zoro # G5213056
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Bore Dia. 55 mm
- Seal/Shield Type Open
- Cage Material Steel
Product Information
- Brand Skf
- MFR # 6311 JEM
- Zoro # G5213056
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 120 mm |
Width | 29 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Outer Ring Width | 29 mm |
Bore Diameter | 55 mm |
Outside Diameter Tolerance | +0/-11 micron |
Fillet Radius | 2 mm |
Outside Diameter | 120 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6311, Bore Diameter 55 mm, Closure Open, Outer Ring Width 29 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 74.1 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B128 Wrapped V-Belt, 131" Outside Length, 21/32" Top Width, 1 Ribs (B128)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 10 # of Teeth (35BS10H X 5/8)
- BESTORQ Husqvarna IZ5223 (968999258) (Pump Drive 2003-05) Zero Turn Mower Replacement Belt, A63LG (A63LG)
- SOLBERG Pneumatic Oil Filter, 2 In. FNPT, 125 cfm (HDL-PSG850/1-200HC)
- SKF SKF 6008 2ZJEM, Single Row Ball Bearings (6008 2ZJEM)
- SKF Double Row Ball Brgs (3201 ATN9)
- SKF Self Aligning Ball Brgs (1209 K C3)
- SKF SKF 6306 2Z 3110-00-144-8642, Single Row Ball Bearings (6306 2Z 3110-00-144-8642)
- SKF Self Aligning Ball Bearings (1215/C3)
- SKF Radial Ball Bearing, Dyn Load 1430 lb. (6003-2Z JEM)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #207KRR (207KRR)
- Skf Ball Bearings