Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 50mm Bore Dia
Mfr # 6310 JEM
Zoro # G8027686
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Seal/Shield Type Open
- Cage Material Steel
- Bore Dia. 50 mm
Product Information
- Brand Skf
- MFR # 6310 JEM
- Zoro # G8027686
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 110 mm |
Width | 27 mm |
Outside Dia. Tolerance | +0/-11 micron |
Fillet Radius | 2 mm |
Bore Diameter | 50 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Outer Ring Width | 27 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outside Diameter | 110 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 50 mm, Closure Open, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 65 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flange Fitting, Crimp, 1" Hose, 1"Flange (11943-16-16)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A03HBP01, Return Line, 3 micron (ZX-MF1002A03HBP01)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth (50B10SS)
- KROIL 16.5 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 6PK (AZSK162C6)
- SKF SKF 5215A, Double Row Ball Bearings (5215A)
- SKF SKF 6306 RS, Single Row Ball Bearings (6306 RS)
- SKF SKF-6308J, Single Row Ball Brgs, 6308J (6308J)
- SKF SKF 6204 2Z/C3, Single Row Ball Bearings (6204 2Z/C3)
- SKF SKF-6306 2Z, Single Row Ball Brgs, 6306 2Z (6306 2Z)
- SKF SKF-6007 2RS, Single Row Ball Brgs, 6007 2RS (6007 2RS)
- TIMKEN Radial Bearing, Open, 30mm Bore (306K)
- Skf Ball Bearings