Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 40mm Bore Dia
Mfr # 6308 JEM
Zoro # G8984053
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Seal/Shield Type Open
- Cage Material Steel
- Bore Dia. 40 mm
Product Information
- Brand Skf
- MFR # 6308 JEM
- Zoro # G8984053
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 90 mm |
Width | 23 mm |
Outside Dia. Tolerance | +0/-11 micron |
Fillet Radius | 1.5 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Outer Ring Width | 23 mm |
Outside Diameter | 90 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter | 40 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6308, Bore Diameter 40 mm, Closure Open, Outer Ring Width 23 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 42.3 kN, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Dual Hose Reel, 1/2 in Hose Dia., 30 ft Length (C-MP-430-430)
- DAYTON 2L160 Cogged V-Belt, 16" Outside Length, 1/4" Top Width, 1 Ribs (13V776)
- TRITAN Roller Chain, Single Strand, Offset Link (10B-2 CL)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (15E)
- SKF SKF-6209 C3, Single Row Ball Brgs, 6209 C3 (6209 C3)
- SKF Radial Ball Bearing, Open, 65mm Bore Dia (6213 JEM)
- SKF SKF 6217 C3, Single Row Ball Bearings (6217 C3)
- SKF SKF 3200/C3, Double Row Ball Bearings (3200/C3)
- SKF SKF 6206 2Z, Single Row Ball Bearings (6206 2Z)
- SKF Bearing, Bore 70mm, Industry 6014-JEM (6014 JEM)
- SKF Single Row Ball Bearing, Shielded (6304-2Z)
- Skf Ball Bearings