Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 35mm Bore Dia
Mfr # 6207 JEM
Zoro # G8679291
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Bore Dia. 35 mm
- Seal/Shield Type Open
- Cage Material Steel
Product Information
- Brand Skf
- MFR # 6207 JEM
- Zoro # G8679291
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter | 35 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Fillet Radius | 1 mm |
Outside Diameter | 72 mm |
Outer Ring Width | 17 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Open, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 27 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633688M)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- LEESON ELECTRIC Leeson Motors Single Phase Explosion Proof Motor 1/3HP, 1725RPM, 56, EPFC, 60HZ, Automatic, 1.0SF (116606)
- TRITAN Angular Contact Ball Bearing, 2700lb., NBR (5204 2RS/C3 PRX)
- SKF Radial Ball Bearing, Shielded, 75mm Bore (6315 2Z JEM)
- SKF SKF 6204 2RSC3, Single Row Ball Bearings (6204 2RSC3)
- SKF SKF-6008/C3, Single Row Ball Brgs, 6008C3 (6008/C3)
- SKF SKF-6004 2RSC3, Single Row Ball Brgs, 6004 2RSC3 (6004 2RSC3)
- SKF Radial Ball Bearing, Shielded, 70mm Bore (6314 2Z JEM)
- SKF Radial Ball Bearing, Shielded, 25mm Bore (6305 2Z JEM)
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Snap Rng, 0.625-in. Bre Dia., 1.375-in. OD, 0.4375-in. W (1623 2RSNR PRX)
- Skf Radial Ball Bearings