Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 25mm Bore Dia
Mfr # 6305 NR JEM
Zoro # G8155131
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Bore Dia. 25 mm
- Seal/Shield Type Open
Product Information
- Brand Skf
- MFR # 6305 NR JEM
- Zoro # G8155131
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-11 micron |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-0.007 mm |
Bore Diameter | 25 mm |
Outer Ring Width | 17 mm |
Retaining Ring Diameter | 67.7 mm |
Outside Diameter | 62 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Open, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 23.4 kN, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 88 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX880)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.75 Rod (287046)
- EATON Soft Start Controller, 240/480VAC (DS7-340SX004N0-N)
- MCGILL CF Series, Cam Follower, #CF1-3/8SB (CF1-3/8SB)
- SKF SKF-6205Z JEM, Single Row Ball Brgs, 6205Z JEM (6205Z JEM)
- SKF Single Row Ball Bearing, Shielded (625 2Z C3)
- SKF SKF 6001 2RS1 C2, Single Row Ball Bearings (6001 2RS1 C2)
- SKF Double Row Ball Bearings (5209EZNR)
- SKF SKF-6305RS, Single Row Ball Brgs, 6305RS (6305RS)
- SKF Single Row Ball Bearings (RLS5 2RS1)
- NTN NTN 604ZZ/1K, RadialDeep Groove Ball Brg 4 Mm Id X 12 Mm Od X 4 Mm W Double Shielded, NTN 604ZZ1K (604ZZ/1K)
- Skf Ball Bearings