Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 15mm Bore Dia
Mfr # 6202 JEM
Zoro # G8679255
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Bore Dia. 15 mm
- Seal/Shield Type Open
- Cage Material Steel
Product Information
- Brand Skf
- MFR # 6202 JEM
- Zoro # G8679255
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 11 mm |
Outside Dia. Tolerance | +0/-11 micron |
Outside Diameter | 35 mm |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 11 mm |
Bore Diameter | 15 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Fillet Radius | 0.6 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Open, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 8.06 kN, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-MF-D (GRLA-1/8-QS-6-MF-D)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (60B20F-1 1/2)
- LOCTITE Penetrating Oil, 12 oz Aerosol Penetrating Oil (LOC51221)
- PARKER Hydraulic Motor, 3.0 Cu. In./Rev. (TB0050AS100AAAA)
- SKF Double Row Ball Bearings (3202)
- SKF SKF 6304 2RS, Single Row Ball Bearings (6304 2RS)
- SKF SKF 5211 C3, Double Row Ball Bearings (5211 C3)
- SKF SKF 6228, Single Row Ball Brgs, SKF 6228 (6228)
- SKF Single Row Ball Bearings, Shielded (16100ZZ)
- SKF SKF 6304RS, Single Row Ball Bearings (6304RS)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (6307ZZ C3)
- Skf Radial Ball Bearings