Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Open, 10mm Bore Dia
Mfr # 6200 JEM
Zoro # G8431166
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Bore Dia. 10 mm
- Seal/Shield Type Open
Product Information
- Brand Skf
- MFR # 6200 JEM
- Zoro # G8431166
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 30 mm |
Width | 9 mm |
Outside Dia. Tolerance | +0/-11 micron |
Bore Diameter | 10 mm |
Fillet Radius | 0.6 mm |
Bore Diameter Tolerance | +0/-0.007 mm |
Outer Ring Width | 9 mm |
Outside Diameter | 30 mm |
Outside Diameter Tolerance | +0/-11 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6200, Bore Diameter 10 mm, Closure Open, Outer Ring Width 9 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 5.4 kN, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES JIC PLUG AND CAP KIT (85003)
- DAYTON Run Capacitor, 5 MFD, 370V, Round (2MEC1)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MOR-16MJ TEE (6804-16-16-16)
- CROWN BOILER CO Fan (60-001)
- SKF SKF-6313, Single Row Ball Brgs, 6313 (6313)
- SKF SKF-6205 2Z C3, Single Row Ball Brgs, 6205 2Z C3 (6205 2Z C3)
- SKF Double Row Ball Bearings (3206A)
- SKF Double Row Ball Brgs (4209 ATN9)
- SKF SKF 6313Z, Single Row Ball Bearings (6313Z)
- SKF Radial Ball Bearing, Open, 75mm Bore Dia (6215 JEM)
- NSK NSK-6203ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6203ZZ (6203ZZ)
- Skf Ball Bearings